{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Blade height | 32 mm | |
| Blade width | 12 mm | |
| Type of product | pin spanner | |
| Drive | handle | |
| Output drive | for slotted nuts | |
| Content | single part |
| Article number | 293006 12 | |
| EAN / GTIN | 4067263107637 | |
| Manufacturer number | 293006 12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |