Regrinding toolholder, Type: 10-12

Article no.: 290398 10-12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
4 pieces in stock 4 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length Ltot 150 mm
L1 50 mm
Tool holder ⌀ D1 20 mm
Type of product Keyway broaching and profile slotting tool

Identification & Classification

Article number 290398 10-12
EAN / GTIN 4045197882189
Manufacturer number 290398 10-12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of aluminium with handy hexagon shank for easy use.

Application:

For safe and easy regrinding of the cutting inserts with an oilstone.

Suitable for:

Cutting inserts No. 290336290379.

Suitable for:

Cutting insert No. 290360290379: Size 10 - 12
Cutting insert No. 290336: Size 19
Cutting insert No. 290346: Size 28

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart