Scanner bar

Article no.: 28SC1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product multifix rail
Usable width 610 mm
Installation height 30 mm
Length 820 mm
Width 610 mm
Height 30 mm

Identification & Classification

Article number 28SC1
EAN / GTIN 4017976654775
Manufacturer number 28SC1
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

  • accessories

Description:

  • Metal bar galvanised, attachable at the shelf with screws.
  • Usable with commercially available magnetic labels (30 mm height).

Feature:

    • Length of usable platform (mm): 850
    • Width of usable platform (mm): 610
    • Total length (mm): 820
    • Total depth (mm): 12
    • Total height (mm): 30
    • Colour: galvanised

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability