Eco grooving tool strengthened, right-hand, Blade height h5 / groove width w: 26/3mm

Article no.: 273864 26/3
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Blade height h5 / groove width w (mm) Unit price incl. VAT

Availability

  • Through-coolant: yes
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Blade height h5 26 mm
Application type right-hand
Through-coolant yes
for maximum workpiece ⌀ 65 mm
Height h1 21.4 mm
Overall length L 97 mm
axial grooving possible no
Groove width w 3 mm
Type of product Parting-off tool

Identification & Classification

Article number 273864 26/3
Copy
EAN / GTIN 4045197778215
Copy
Manufacturer number 273864 26/3
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With Eco cooling directly on the cutting edge and additional flank face cooling.

Suitable for:

Toolholder No. 273893; 273894; 274095; 274097 or VDI toolholder 319133.
319140319141 size RR or LR.

Attention:

Please order the assembly key No. 279920 separately.

Note:

Due to its design, it is not compatible with EWS toolholders No. 319148 and 319149.

Downloads & documents

Suitable products

From the same series "Eco" View all

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart