{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Eco | |
| Blade height h5 | 26 mm | |
| Application type | right-hand | |
| Through-coolant | yes | |
| for maximum workpiece ⌀ | 90 mm | |
| Height h1 | 21.4 mm | |
| Overall length L | 109.5 mm | |
| axial grooving possible | no | |
| Groove width w | 3 mm | |
| Type of product | Parting-off tool |
| Article number | 273864 26/3L | |
| EAN / GTIN | 4045197778239 | |
| Manufacturer number | 273864 26/3L | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |