Indexable insert for turning CCGT 060201, for finish machining

Article no.: 260090 PR1725
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock Available in 3-4 working days
78 pieces in stock 78 pieces available in 3-4 working days

Select article variation and quantity

Grade Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCGT 060201
Corner radius 0.1 mm
Type PR1725
Tool material Carbide
Coating coated
Main application M
Secondary application P
Cutting conditions slightly interrupted
Chip breaker MFP-SKS
Tolerance G
Cutting depth ap 0.2 mm - 1.5 mm
Feed f 0.03 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 60 m/min - 200 m/min
Cutting speed vc secondary application 50 m/min - 150 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 260090 PR1725
EAN / GTIN 4960664923335
Manufacturer number TLM40216
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart