{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Width of cutting edge | 26 mm | |
| Colour | red; silver | |
| Content | single part | |
| Type of product | chisel | |
| Tip hardness in HRC | 57 | |
| Overall length | 235 mm | |
| Surface | chrome-plated | |
| Material | chromium vanadium steel | |
| Total weight | 265 g |
| Article number | 259SLS | |
| EAN / GTIN | 3662424029639 | |
| Manufacturer number | 259SLS | |
| L-Number | L60130 9975 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |