Indexable insert for turning WN.G 080404, for medium machining

Article no.: 252112 PR005S
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
Price for 10 Piece: $150.90
In stock Available in 3-4 working days

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WNMG 080404
Corner radius 0.4 mm
Type PR005S
Tool material Carbide
Main application S
Cutting conditions continuous
Chip breaker MU
Tolerance M
Cutting depth ap 0.5 mm - 3.5 mm
Feed f 0.05 mm/rev. - 0.15 mm/rev.
Cutting speed vc main application 30 m/min - 90 m/min
Coating Megacoat Hard
Number of changes/inserts 6
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification & Classification

Article number 252112 PR005S
Copy
EAN / GTIN 4960664836888
Copy
Manufacturer number TLH08636
Copy
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Application Table

continuous
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart