SOGX 050204 ALU

Article no.: 234030 ALU
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 20.63 / Piece
  • from 10 Piece
    US $ 17.19 / Piece
on request
In stock
413 pieces in stock

Product details

Technical Data

ISO code indexable insert SOGX 050204
Series Power Drill
Type ALU
Grade HB6810
Tool material Carbide
Feed f 0.06 - 0.18 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 234030 ALU
EAN / GTIN 4045197742308

Application Table

Alu plastics
N
500
Aluminium (short chipping)
N
300
Alu > 10% Si
N
220
wet maximum
 

Description

Suitable for:

GARANT Power Drill No. 234000234025.

Recommendation:

When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart