{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tool material | Carbide | |
| Coating | PVD | |
| Grade | HB6810 | |
| Wet maximum | suitable | |
| Cooling lubricant | yes | |
| Series | Power Drill | |
| Base form | square | |
| Thickness of insert S | 2.38 mm | |
| Length of cutting edge l | 5 mm | |
| Height of cutting edge | 2.2 mm | |
| Diameter of insert d | 5 mm | |
| Corner radius R | 0.4 mm | |
| Corner angle | 90 degrees | |
| ISO-Code | SOGX 050204 | |
| Feed rate per revolution min. f | 0.06 mm/rev. | |
| Feed rate per revolution max. f | 0.18 mm/rev. | |
| Machining group, manufacturer-specific | ALU | |
| Machining group | N (non-ferrous metals) | |
| Cutting media, manufacturer’s designation | HB6810 | |
| Insert thickness T | 2.38 mm | |
| Type of fastening for insert | S (with counterbore screwed through hole) | |
| Interface coding for insert | SOGX 050204 | |
| Insert designation | SOGX 050204 | |
| Type of product | cutter insert | |
| with ISO code | yes | |
| Number of cutters | 4 pcs. | |
| Direction of action | neutral | |
| suitable for material | aluminium; non-ferrous materials (N); plastics | |
| Tolerance class | G | |
| Machining method | drilling into solid material (BVB) | |
| Type of fastening | hole | |
| Chip breaker | yes | |
| Number of potential uses | 4 pcs. | |
| Content | single part |
| Article number | 234030 ALU | |
| EAN / GTIN | 4045197742308 | |
| Manufacturer number | 234030 ALU | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |