{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Series | HiPer-Drill | |
Version | 10×D | |
Shank | ISO 9766 | |
Use for drilling | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 16 mm - 16.99 mm | |
Reach L1 | 170 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Clamping screw | 231999 8IP1 (1.2 Nm) | |
Overall length L | 246 mm | |
Type of product | Indexable drill |
Article number |
231617 16
Copy |
|
EAN / GTIN |
4045197868176
Copy |
|
Manufacturer number |
231617 16
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |