HiPer Drill base body, 1.5×D, ⌀ DC: 13mm

Article no.: 231600 13
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
10 pieces in stock 10 pieces available in 3-4 working days

Select article variation and quantity

⌀ DC (mm) Price per 1 Piece (incl. VAT)

Availability

  • Version: 1.5×D
  • Shank: ISO 9766
  • Use for drilling: limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPer-Drill
Version 1.5×D
Shank ISO 9766
Use for drilling limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 13 mm - 13.49 mm
Reach L1 21 mm
Shank ⌀ Ds 16 mm
Shank length Ls 48 mm
Clamping screw 231999 7IP (0.6 Nm)
Overall length L 91 mm
Type of product Indexable drill

Identification & Classification

Article number 231600 13
EAN / GTIN 4045197602503
Manufacturer number 231600 13
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Very high feed rates and maximum performance due to optimally matched geometries and materials.
  • Precise positioning of the cutter insert due to Vee insert seating and secure clamping by the centre bore.
  • High concentricity when assembled. (For holes up to IT9 accuracy)
  • Shank support for optimum stability in operation.

Application:

For stationary and rotating use. For holes up to IT9 accuracy.

Note:

The insert screw must be replaced after every fifth change of cutter insert.
Further sizes up to ⌀ 50.99 mm available on request.
Clamp in a hydraulic chuck (such as No. 302026 size 20) for optimum radial run-out.
For optimum stability, clamp the drill so the overhang is as short as possible.

Warning:

Intended use
  • For stationary and rotating applications.
  • For medium-sized bores up to IT9 accuracy, right-hand cutting.
  • Only use with cooling lubricant emulsion for through-coolant.
  • Carry out pilot drilling before use to increase process reliability.
  • Use only with cutter insert no. 231630231690, clamping screw no. 231999.
  • Tighten clamping screw with torque engraved on drill.
  • For work in industrial environments.
  • Use only when it is technically in good condition and safe to operate.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart