Tyrolit cut-off wheel 350x2,8x25,4 mm A46 S BF BASIC steel

Article no.: 223033
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Pieces
  • Order steps: 10 Pieces
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation BASIC Trennscheibe für Stahl
Colour grey; black

Identification & Classification

Article number 223033
EAN / GTIN 9003172230337
Manufacturer number 223033
L-Number L50190 3
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • BASIC

Description:

  • The BASIC cut-off wheel for steel guarantees the safest cutting of any workpieces on stationary machinesregardless of the diameter.
  • This product is designed for machining a wide range of steel grades and is suitable for stationary cutting of workpieces with large cross-sections, solid material and profiles.
  • Good standing times and easy cutting ability are guaranteed with this product, not least due to our special Tyrolit pressing process and the rough side surfaces of the cut-off wheel.
  • This reduces side friction and tarnish on the workpiece is a thing of the past.

Feature:

  • Max. working speed: 80m/s
  • Specification: A46S-BFBSTEEL
  • Main dimension: D x T x H = 350 x 2,8 x 25,4

Advantage:

  • Especially rough side surfaces thanks to a special pressing process, as a result low lateral friction and no discolouration on the workpiece
  • The product offers good cutting ability and lifetime
  • Reduced working times

Application:

  • For machining different steel grades
  • For cutting workpieces with large cross-sections, solid material and profiles

Material:

  • Steel
  • Steel

Suitable for:

  • Chop saw

Note:

  • For machining different steel grades
  • For cutting workpieces with large cross-sections, solid material and profiles

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart