{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
ISO code indexable insert | SNHX 1205 | |
Type | ST900 | |
Type | HB7525 | |
Tool material | Carbide | |
Feed fz per tooth | 0.08 mm | |
Insert thickness | 5.4 mm | |
for slot width ap | 10; 14 mm | |
Chamfer width | 0.25 mm | |
Number of changes/inserts | 4 | |
Insert thickness E | 5.56 mm | |
Type of product | Indexable insert for milling |
Article number |
218611 ST900
Copy |
|
EAN / GTIN |
4045197656490
Copy |
|
Manufacturer number |
218611 ST900
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |