{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007 | |
| Colour, blue | Steel blue | |
| Colour | blue | |
| With loading area | yes | |
| Material of loading area | plywood | |
| Shelf width | 600 mm | |
| Depth of loading area | 600 mm | |
| Height of loading area | 201 mm | |
| Usable width | 600 mm | |
| Usable depth | 600 mm | |
| Type of wheel/castor | swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, swivel castor | 4 pcs. | |
| Number of wheels/castors, overall | 4 pcs. | |
| External diameter of wheel/castor | 125 mm | |
| Width of wheel/castor | 32 mm | |
| Material of wheel/castor | TPE | |
| Area of application | tool trolley | |
| Type of product | transport roller/ chassis element | |
| Coating | powder-coated | |
| Material | steel | |
| Design version | steel angle section construction | |
| Tragfähigkeit max. | 400 kg | |
| Overall width Bg | 600 mm | |
| Overall depth Tg | 600 mm | |
| Overall height Hg | 201 mm | |
| Mobile | yes |
| Article number | 2173 | |
| EAN / GTIN | 4017976021737 | |
| Manufacturer number | 2173 | |
| L-Number | L90080 358 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |