{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shank diameter DS | 8 mm | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Holder shape | plain shank | |
| Holder version | metric | |
| Holder size, metric | 8 mm | |
| Type of mounting | spigot | |
| Holder tolerance class | h6 | |
| Tightening torque | 0.9 Nm | |
| Interface | joint 1 | |
| Type of product | non-specific toolholder | |
| Overall length L | 60 mm | |
| Shape | plain shank | |
| Material | steel | |
| Content | 1 pcs. |
| Article number | 217202 8 | |
| EAN / GTIN | 4069515055666 | |
| Manufacturer number | 217202 8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |