Hand pump ∙ with telescopic suction tub

Article no.: 2163-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product hydraulic hand pump
Material steel
Weight 2.2 kg

Identification & Classification

Article number 2163-1
EAN / GTIN 4000896172771
Manufacturer number 2163-1
L-Number L60140 3878
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

  • For drums from 50 to 200 l
  • Telescopic suction tube made of metal, extendable from 450 to 860 mm
  • Base component made of galvanised steel
  • R 2″ and R 1.1⁄2″ drum adapters
  • Removable curved metal outlet
  • Flow rate: approx. 0.35 litres / stroke or 16 l/min.
  • Weight: 2.2 kg
Caution: Not suitable for gasoline extraction
  • Made in Germany
  • Net weight: 2.2 kg

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart