{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Coating technology | PVD | |
| ISO code indexable insert | AOMT110412 TR | |
| Type | UNI | |
| Corner radius | 1.2 mm | |
| Type | HB7830-1 | |
| Tool material | Carbide | |
| Type of product | Indexable insert for milling |
| Article number | 215487 UNI | |
| EAN / GTIN | 4069515039383 | |
| Manufacturer number | 215487 UNI | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |