{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | AOMT110412 ER | |
| Base form | square | |
| Width of insert B | 7.5 mm | |
| Thickness of insert S | 4.1 mm | |
| Insert version | right-hand | |
| Length of cutting edge l | 12.5 mm | |
| Height of cutting edge | 4.1 mm | |
| Corner radius R | 1.2 mm | |
| Corner chamfer angle | 90 degrees | |
| Corner angle | 90 degrees | |
| Rake face chamfer width C | 0 mm | |
| Rake face chamfer angle | 0 degrees | |
| Rake angle | 28 degrees | |
| Setting angle | 90 degrees | |
| Normal clearance angle (main cutting edge) | 13 degrees | |
| Normal clearance angle (auxiliary cutting edge) | 20 degrees | |
| Normal clearance angle (flat cutting edge) | 20 degrees | |
| ISO-Code | AOMT110412 ER | |
| Attachment hole diameter | 3.4 mm | |
| Tool material | HC-P30 | |
| Machining group, manufacturer-specific | P | |
| Machining group | P (steel) | |
| Cutting media, manufacturer’s designation | HB7520-1 | |
| Coating | AlTiN | |
| Grade | HB7520 | |
| Insert thickness T | 4.1 mm | |
| Insert designation | AOMT110412 | |
| Type of product | cutter insert | |
| With ISO code | yes | |
| Number of teeth | 2 pcs. | |
| Direction of action | right-hand | |
| Suitable for material | steel (P) | |
| Tolerance Class | M | |
| Machining method | shoulder milling (FEC) | |
| Facility for resharpening | no | |
| Type of fastening | hole | |
| Chip breaker | yes | |
| Cutter version | rounded (E) | |
| Number of potential uses | 2 pcs. | |
| Weight | 3 g | |
| Content | 1 pcs. | |
| Content | single part | |
| Correction factor fz | 2.5 |
| Article number | 215439 ST900 | |
| EAN / GTIN | 4069515039215 | |
| Manufacturer number | 215439 ST900 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |