Car light tester ∙ Length: 120 mm

Article no.: 2153
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2153
EAN / GTIN 4000896013111
Manufacturer number 2153
L-Number L60140 1380
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

  • Probe tip (10 mm long) and protection cap
  • Cable with crocodile clip
  • 6 – 24 Volt
  • Tester with soffit
Not to be used on vehicles with electronic components. For vehicles with electronic components see HAZET 2152N/3
  • Made in Germany
  • Dimensions / length: 120 mm
  • Net weight: 0.06 kg

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability