{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Cooling lubricant | yes | |
| Wet minimum | unsuitable | |
| Series | GARANT | |
| Wet maximum | unsuitable | |
| Manufacturer’s designation | GARANT VHM-Torusfräser, Dia, HA, Schwarz | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Interface coding | ZYLS4 | |
| Holder shape | plain shank | |
| Holder version | metric | |
| Holder size, metric | 4 mm | |
| Dry machining | suitable | |
| Holder tolerance class | h5 | |
| Shank diameter | 4 mm | |
| Shank length | 31 mm | |
| Oil | unsuitable | |
| Shank type | HA | |
| Air | suitable | |
| Guideline / labelling | None | |
| Tool material | solid carbide | |
| Machining group | N (non-ferrous metals) | |
| Cutting media, manufacturer’s designation | VHM Diamant | |
| Cutter diameter | 2 mm | |
| Tolerance of cutter diameter | manufacturer tolerance | |
| Upper dimension | 0 mm | |
| Lower dimension | -0.012 mm | |
| Neck diameter | 1.91 mm | |
| Neck shape | cylindrical | |
| Cutting edge length | 2 mm | |
| Head length | 2 mm | |
| ISO milling cutter type | toroidal bull nose end mill | |
| Plunge angle | 0 degrees | |
| Plunge depth, max. | 0 mm | |
| Number of effective cutters, peripheral side | 2 | |
| Number of central cutting edges | 1 | |
| Twist direction | right-hand | |
| Twist angle | 30 degrees | |
| Number of corner versions | 1 | |
| Corner / edge | 1 | |
| Corner version | as radius | |
| Corner radius | 0.2 mm | |
| Spacing of the cutters | the same | |
| Direction of infeed | horizontal, oblique and vertical | |
| Interface | joint 1 | |
| Gauge length | 24 mm | |
| Usable length | 16 mm | |
| Overall length | 55 mm | |
| Functional length | 24 mm | |
| Weight | 8 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | Werksnorm | |
| Machining method | Copy milling; form milling (die milling) | |
| Colour ring | black | |
| Type of product | shoulder mill | |
| Correction factor fz | 1.25 | |
| Max. cutting depth | 2 mm; 0.1 mm |
| Article number | 209720 2X16 | |
| EAN / GTIN | 4045197474551 | |
| Manufacturer number | 209720 2X16 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |