Short drill chuck, VDI 30, Clamping range: 1-16mm

Article no.: 319715 1-16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
70 pieces in stock 70 pieces available in 3-4 working days

Select article variation and quantity

Clamping range (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 1 mm - 16 mm
VDI size VDI 30
Chuck outside ⌀ d1 50.5 mm
Overhang l1 90 mm
Chuck key TX25
Colour code for VDI shanks VDI 30
Type of product VDI keyless drill chucks

Identification & Classification

Article number 319715 1-16
EAN / GTIN 4045197932037
Manufacturer number 319715 1-16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Coolant supply via indexing bore.
  • Maximum coolant pressure 50 bar.
  • GARANT type with Torx® clamping wrench for high clamping force.

Application:

On NC turning machines and machining centres.

Standard:

DIN ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Warning:

Intended use
  • Use the device to clamp cylindrical tool shanks in machine spindles.
  • The device is intended exclusively for clockwise and anti-clockwise rotation.
  • Clamping range: 0.3 mm to 16 mm.
  • Maximum speed: 25,000 rpm.

Reasonably foreseeable misuse
  • Clamping of conical shanks.
  • Clamping of square or similar shanks.
  • Clamping of damaged shanks.
  • Exceeding the maximum tightening torque (15 Nm).
  • Exceeding the maximum speed (25,000 rpm).
  • Use of extensions or tightening aids.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart