{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Coolant hole can be plugged | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, decentrally via collar and axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric; with cooling lubricant exit, axially on bolt circle | |
| Interface position | on the machine; on the workpiece | |
| Holder type | ISO taper; plain shank | |
| Interface coding | SKG05001795 | |
| Interface coding, according to ISO TS 13399-60 | ZYL00601015 | |
| Holder shape | steep taper DIN ISO 7388-1; straight clamping flat | |
| Holder version | dimensionless nominal size with cooling; metric | |
| Holder size, metric | 6 mm | |
| Holder size, no dimensions | 50 | |
| Type of mounting | spigot; hole (internal mounting) | |
| Holder tolerance class | H4 | |
| Shank diameter DS | 6 mm | |
| Length of shank LS | 101.75 mm | |
| Shank type | HB | |
| Cooling lubricant | yes | |
| Manufacturer’s designation | Flächenspannfutter Form ADB | |
| Interface on machine side | SK 50 | |
| Interface on workpiece side | plain shank | |
| Min. clamping diameter D1 | 6 mm | |
| Max. clamping diameter D1 | 6 mm | |
| Gauge length A | 200 mm | |
| External diameter, on the tool side D | 25 mm | |
| Max. speed | 25,000 min-1 | |
| Concentricity | 3 µm | |
| Balance quality G at rotational speed | g 2.5 at 25,000 rpm | |
| Machining strategy | HPC | |
| Thread G; M | M24 | |
| Incl. RFID data carrier | no | |
| With cooling channel bore | yes | |
| Coolant channel bore can be plugged | yes | |
| Interface | joint 1; joint 2 | |
| Type of product | side lock arbor | |
| Overall length L | 301.75 mm | |
| Overall height H1 | 97.5 mm | |
| Overall width B1 | 97.5 mm | |
| Standard | DIN 6359; ISO 7388-1 | |
| Shape | ADB | |
| With thread | yes | |
| With hole for RFID data carrier | yes | |
| Through-coolant available | yes | |
| Material | steel | |
| Surface treatment | hardened | |
| Content | 1 pcs. |
| Article number | 300371 6 | |
| EAN / GTIN | 4062406418212 | |
| Manufacturer number | 300371 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |