{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | containment tray | |
| Material | Polyethylene (PE) | |
| Volume | 50 l | |
| Usable width | 520 mm | |
| Usable height | 100 mm | |
| Usable depth | 800 mm |
| Article number | 197-50 | |
| EAN / GTIN | 4000896210008 | |
| Manufacturer number | 197-50 | |
| L-Number | L60140 4276 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |