Ball joint and adapter

Article no.: 17673
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, silver Silver grey
Manufacturer’s designation Adaptionsstück; Kugelgelenk und Adaptionsstück
Packaging loose
Colour silver
Length L 25 mm
Size d1, external thread G1/4 in; G1/8 in
Type of product hose adaptor
Number of pieces 2 pcs.
Type of connection external thread
Temperature range min. 5 °C
Material stainless steel

Identification & Classification

Article number 17673
EAN / GTIN 4020772017675
Manufacturer number 17673
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Ball joint and adapter, accessories for AMF-Cleaner, version Stick
Order No. 17699: Ball joint
Order No. 17673: Adaptor

Feature:

  • Max. speed: 400 rpm
  • min. KSS printing: 5 bar
  • max. KSS printing: 120 bar
  • min. Air pressure: 5 bar
  • max. Air pressure: 10 bar
  • Weight: 13 g
  • D1: G1/8 mm
  • D2: G1/4 mm
  • D3: 5.2 mm
  • L1: 25 mm
  • L2: 4.5 mm
  • L3: 14 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart