AMF-Writer Extra Large

Article no.: 17475
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation
AMF-Writer Extra Large

Identification & Classification

Article number 17475
EAN / GTIN 4020772017477
Manufacturer number 17475
L-Number L30630 25
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

AMF-Writer Extra Large, marking tool,
Suitable for 20 mm collets and Weldon mounts.

Feature:

  • needle: 60R10 Ex00
  • R1: 1.0 mm
  • Revolution speed: 0 – 300 rpm
  • max. Labelling
    speed: 200
  • Weight: 318 g
  • D1: 4 mm
  • D2: 20 mm
  • D3: 26 mm
  • D4: 40 mm
  • D5: 46 mm
  • L1: 126 mm
  • L2: 113 mm
  • L3: 13 mm
  • L4: 26 mm
  • L5: 74 mm
  • L6: 36 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability