2-jaw puller with self-centering, crossing jaws, up to 100 mm spread, 85 mm reach

Article no.: 14-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External clamping range min. 0 mm
Min. clamping depth 85 mm
Max. torque 50 Nm
Number of hooks 2
Performance 2.5 t
Type of product two-leg extractor
Material steel
Self-centring yes
Overall length 150 mm

Identification & Classification

Article number 14-1
EAN / GTIN 4021176455421
Manufacturer number 14-1
L-Number L80010 97
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The 2-jaw puller with self-gripping, intersecting puller arms is used for extracting sprockets, pulleys, bearings, and similar components in tight spaces. Self-locking retaining pins ensure quick and easy adjustment for variable spread ranges. The puller is self-gripping and simple to handle. During the pulling process, the scissor-like arm guidance firmly presses the claws against the part to be pulled. This provides a secure hold at all times.
  • Fast and easy assembly of the jaws
  • Extremely high spread range due to variable mounting of the jaws

Feature:

  • Material: tool steel
  • Total width [mm]: 109 mm
  • Total width [inch]: 4 5/16
  • Total depth [mm]: 45 mm
  • Total depth [inch]: 1 3/4
  • Total height [mm]: 150 mm
  • Total height [inch]: 5 7/8
  • Width across flats [mm]: 13 mm
  • Thread dimension: M12 x 1,5
  • Span outside pull-off (max.) [inch]: 3 7/8
  • Span outside pull-off (min.) [inch]: 1/4
  • Span outside pull-off (max.) [mm]: 100 mm
  • Clamping depth, external puller [mm]: 85 mm
  • Clamping depth external puller [inch]: 3 3/8
  • Hook root thickness at the tip (claw thickness K) [mm]: 2,5 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/8
  • Hook base width (claw width J) [mm]: 21 mm
  • Hook base width (claw width J) [inch]: 13/16
  • Hook base depth usable (claw depth usable O) [mm]: 4 mm
  • Hook root depth usable (claw depth usable O) [inch]: 3/16
  • Total hook root depth (total claw depth H) [mm]: 8,5 mm
  • Total hook root depth (total claw depth H) [inch]: 5/16
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 2,5 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 1/8
  • Span inside pull-out (min.) [in.]: 1/4
  • Max. torque [Nm]: 50 Nm
  • Max. torque [ft lb]: 36.88
  • Max. tensile force [kN]: 25 kN
  • Max. tractive force [t]: 2,5 t
  • Max. pulling force [US t. sh.]: 2.76
  • Reversible puller hooks: No
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 0 mm - 100 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart