Euro box rollers

Article no.: 13585
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour
blue
With loading area
yes
Height of edge
22 mm
Material of loading area
sheet metal
Usable width
605 mm
Usable depth
408 mm
Type of wheel/castor
swivel castor
Parking brake, swivel castor
yes
Number of rolls, swivel castor
4 pcs.
Number of wheels/castors, overall
4 pcs.
External diameter of wheel/castor
125 mm
Width of wheel/castor
32 mm
Material of wheel/castor
TPE
Area of application
tool trolley
Type of product
transport roller/ chassis element
Coating
powder-coated
Material
steel
Design version
steel angle section construction
Max. load capacity
250 kg
Overall width Bg
615 mm
Overall depth Tg
415 mm
Overall height Hg
204 mm
mobile
yes

Identification & Classification

Article number 13585
EAN / GTIN 4017976135854
Manufacturer number 13585
L-Number L90080 356
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

assembled

Description:

Euro box trolley in angle steel construction with sheet steel tray. Particularly suitable for transporting open-sided boxes with oily or damp parts. Nothing drips onto the floor. Tightly welded tray, powder coated in blue RAL 5007. Rim 22 mm high. 4 swivel castors with TPE tyres, hubs with groove ball bearing. 2 wheels with brake.

Feature:

  • Total load capacity (kg): 250
  • Usable surface length (mm): 605
  • Usable surface width (mm): 408
  • Loading surface height (mm): 182
  • Overall length (mm): 615
  • Total width (mm): 415
  • Total height (mm): 204
  • Tyres: TPE
  • Wheel size (mm): 125 x 32

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability