{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Cooling lubricant | yes | |
| Manufacturer’s designation | 32.3032ÜKIK | |
| Packaging | loose | |
| Gauge length | 35 mm | |
| Type of shank | Holder | |
| Type of product | Cartridges | |
| Length | 73 mm | |
| Height | 32 mm | |
| Application type | neutral |
| Article number | 130332 | |
| EAN / GTIN | 4069739076485 | |
| Manufacturer number | 32.3032ÜKIK | |
| L-Number | L31490 117523 | |
| Manufacturer/responsible person | EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Germany, www.ews-tools.de |