• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, May 23 from 07:00 a.m. till 03:00 p.m. (CET). We apologize for any inconvenience.

9-piece separator set Ø 22-115 mm/350 mm

Article no.: 13-B
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity min. 22 mm
Capacity max. 100 mm
For holes min. 25 mm
For holes max. 100 mm
Distance between side pins 68 mm
Type of product separator
External hexagon drive 22 mm
Material steel
Overall length 350 mm
Weight 25 kg

Identification & Classification

Article number 13-B
EAN / GTIN 4021176060793
Manufacturer number 13-B
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The 9-piece separator set 13-B is used for pulling ball bearings, roller bearings, inner rings, and other flat-sitting parts in handicraft, industry, and workshop when there is not enough space for jaws. The bearing separator process is capable of gently separating these parts first, before they can be pulled externally. This 9-piece set includes one separator and puller as well as a pair of extensions, ensuring the full range of applications.
  • Application-oriented assembly for universal use
  • By storing it in the box, the completeness of the set can be easily overviewed.

Feature:

  • Material: tool steel
  • Total width [mm]: 442 mm
  • Total width [inch]: 17 3/8
  • Total depth [mm]: 357 mm
  • Total depth [inch]: 14 1/16
  • Total height [mm]: 151 mm
  • Total height [inch]: 5 15/16
  • Load capacity [kg]: 25 kg
  • Width across flats [mm]: 22 mm
  • Max. torque [Nm]: 120 Nm
  • Max. torque [ft lb]: 88.51
  • Max. tensile force [kN]: 70 kN
  • Max. tractive force [t]: 7 t
  • Max. pulling force [US t. sh.]: 7.72
  • Spare parts available: Yes
  • Cut-off diameter (min.) [mm]: 25 mm
  • Separating diameter (max.) [mm]: 100 mm
  • Length by which is extended [mm]: 100 mm
  • Clamping depth of puller [mm]: 380 mm
  • Clamping depth of puller [inch]: 14 15/16
  • Cutting diameter (min. - max.) [mm]: 25 mm - 100 mm
  • Puller span (min. - max.) [mm]: 68 mm - 244 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Number of parts: 9
  • Components: 68-2, 13-2, 19-2-S
  • Total length of case [mm]: 442 mm
  • Total case depth [mm]: 357 mm
  • Total case height [mm]: 151 mm
  • Case type: K-L-BOXX-L-136
  • Material of the case: plastic
  • Number of handles: 2
  • Side handle present: Yes
  • Stackable: Yes
  • Foam insert: Yes
  • Suitable for Sortimo storage system: Yes

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart