Track rod end puller for heavy commercial vehicles, with 45 mm jaw opening, 10 t max. tension force

Article no.: 129-5-45
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Spur- und Schubstangengelenk-Abzieher für schwere LKW
Fork aperture min. 45 mm
Fork aperture max. 45 mm
Lever travel capacity 120 mm
Type of product ball joint puller
External hexagon drive 27 mm
Material steel
Overall length 235 mm

Identification & Classification

Article number 129-5-45
EAN / GTIN 4021176333316
Manufacturer number 129-5-45
L-Number L80010 1107
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The 2-jaw puller for heavy trucks of the series 129 is used for mechanically pressing out the ball studs when removing ball joints on thrust and steering rods. The series 129 impresses with its versatility of applications. Within the series, there are different sizes of ball joint presses with varying jaw openings. The lever clamping range can be adjusted via the thread of the center spindle.
  • The extra strong version of the base body and reinforced fork is particularly suitable for heavy trucks and low-floor buses.
  • With the center spindle, the press can be adjusted and pre-tensioned.

Feature:

  • Material: tool steel
  • Total width [mm]: 90 mm
  • Total width [inch]: 3 9/16
  • Total depth [mm]: 235 mm
  • Total depth [inch]: 9 1/4
  • Total height [mm]: 205 mm
  • Total height [inch]: 8 1/16
  • Width across flats [mm]: 27 mm
  • Max. torque [Nm]: 210 Nm
  • Max. torque [ft lb]: 154.90
  • Max. tensile force [kN]: 100 kN
  • Max. tractive force [t]: 10 t
  • Max. pulling force [US t. sh.]: 11.02
  • Spare parts available: Yes
  • Fork thickness at the tip, K [mm]: 6 mm
  • Fork thickness at the tip, K [inch]: 1/4
  • Fork opening (jaw opening) [mm]: 45 mm
  • Fork opening (mouth opening) [inch]: 1 3/4
  • Fork height (jaw height) [mm]: 28,5 mm
  • Fork height (mouth height) [inch: 1 1/8
  • Lever clamping range [mm]: 120 mm
  • Lever clamping range [inch]: 4 3/4
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart