Wheels with blue-grey elastic tyres

Article no.: 12865
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product roller
Width 50 mm
Diameter ⌀ 160 mm

Identification & Classification

Article number 12865
EAN / GTIN 4017976128658
Manufacturer number 12865
L-Number L90080 1148
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

mounted

Description:

Non-marking (trackless). Wheels with elastic tyres and ball bearing. Easy, smooth running, high durability. Surcharge on wheel set with TPE tyres.

Feature:

  • Wheel size (mm): 160 x 50
  • Tyres: Elastic solid rubber blue grey
  • Note: surcharge on wheels Ø 160 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart