{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Power consumption | 2,000 W | |
| Nominal voltage | 230 V | |
| Manufacturer’s designation | DME20CW; DME20PU; DME20PW | |
| Power supply | mains-powered | |
| With machine table | no | |
| Attached magnetically | no | |
| Max. drilling depth | 180 mm | |
| Type of product | core drilling machine | |
| Suitable for material | aluminium; brass; cast iron; ceramic; concrete; copper; glass; masonry; plastics; stainless steel; steel; stone; wood | |
| Special features / equipment | compact design; with LED light |
| Article number | 11005500 | |
| EAN / GTIN | 9003173215746 | |
| Manufacturer number | 11005500 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |