{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Absaugadapter M16; EOTD-06680-16 DAS-Kunstst.Absaugung M16 | |
| Packaging | loose | |
| Colour | red; black | |
| Diameter | 60 mm | |
| Length | 110 mm | |
| Size, internal thread | G1/2 in | |
| Type of product | hose adaptor | |
| Number of pieces | 4 pcs. | |
| Type of connection | internal thread | |
| Material | Aluminium |
| Article number | 10983964 | |
| EAN / GTIN | 9003170025775 | |
| Manufacturer number | 10983964 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |