{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | BEYCEPS | |
| Lifting force at nominal load | 1,800 daN | |
| Lifting height min. | 5 mm | |
| Lifting height max. | 0.23 m | |
| Length | 260 mm | |
| Width | 110 mm | |
| Height | 440 mm | |
| Type of product | vehicle jack/ machine lifter | |
| Material of the housing | plastic | |
| Max. load capacity | 180 kg | |
| Total weight | 1.6 kg |
| Article number | 086225 180 | |
| EAN / GTIN | 4008158050973 | |
| Manufacturer number | BEY23 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de |