{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Alignment | horizontal | |
| Number of rolls | 1 | |
| Material | polyester | |
| Length | 5,500 mm | |
| Width | 9 mm | |
| Type of product | label |
| Article number | 085511 W | |
| EAN / GTIN | 071701184825 | |
| Manufacturer number | 18482 | |
| Manufacturer/responsible person | NWL Germany Office Products GmbH, Albert-Einstein-Ring 17, 22761 Hamburg, Germany, www.newellbrands.com |