{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | 971 | |
| Type of adhesive tape | single-sided | |
| Backing material | Vinyl | |
| Adhesive | Vulcanised rubber | |
| Adhesive strength on steel | 0.4 N/mm | |
| Stretch capability | 247 % | |
| Tensile strength | 12.31 N/mm | |
| Liner present | yes | |
| Storage temperature | 15 °C - 25 °C | |
| Storage humidity | 40 % - 65 % | |
| Working life after date of manufacture | 12 month | |
| Colour | blue | |
| Length | 33 m | |
| Width | 50 mm | |
| Thickness | 0.43 mm | |
| Type of product | Floor marking tape |
| Article number | 083639 BLUE | |
| EAN / GTIN | 638060409848 | |
| Manufacturer number | 7100253141 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de |