Oil can, aluminium, Capacity: 500ml

Article no.: 083538 500
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
58 pieces in stock 58 pieces available in 5-10 working days

Select article variation and quantity

Capacity (ml) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Ölspritzkanne aus Aluminium, Fassungsvermögen: 500ml
Material of sieve stainless steel
Type of product can
Capacity 0.5 l
Overall height 335 mm
Overall width 85 mm
Overall depth 85 mm
Characteristics with cover; with sieve; with carrying handle
Material aluminium
Suitable for oil
Content single part

Identification & Classification

Article number 083538 500
EAN / GTIN 4016553309107
Manufacturer/responsible person MATO GmbH & Co. KG, Benzstraße 16-24, 63165 Muehlheim, Germany, www.mato.de

Description

Version:

High-quality aluminium oiler for professional use in all maintenance and service areas with identifiable oil level. Sturdy nickel-plated double-action pump with angled suction tube that can be turned. Oil can be applied in any position.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart