• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

LED torches with batteries, Colour: BLUETIDE

Article no.: 081534 BLUETIDE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Colour Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP X4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP X4
Colour of housing BLUETIDE
Illumination 200 lm
Illumination time 4.5 h
Power supply Battery-powered
‌Number of batteries contained 3
International size LR3
Overall length 143 mm
Head ⌀ 35 mm
Type of product Flashlight

Identification & Classification

Article number 081534 BLUETIDE
EAN / GTIN 4045197607621
Manufacturer number 081534 BLUETIDE
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Long-life and sturdy LED torch of anodised aluminium. Latest LED technology with outstanding light power and virtually unlimited working life (approx. 100,000 hours).
LED torch in various colours.

Function:

IPX4: Protected against splashed water from all directions, but without any protection against foreign bodies or touching.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart