COLOUR MATCH LED true colour rechargeable work light, Type: MULTI-R

Article no.: 081514 MULTI-R
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
24 pieces in stock 24 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
ATEX zone None
Illumination 120 lm - 1,200 lm
Illumination time 1 h - 10 h
Power supply Mains operated
CRI value 95
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Overall length 165 mm
Overall width 155 mm
Weight 820 g
Type of product Work lamp

Identification & Classification

Article number 081514 MULTI-R
EAN / GTIN 5708997356586
Manufacturer number 03.5658
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Version:

COLOUR MATCH. Special LED with high CRI value for perfect colour reproduction and extremely long LED working life. Perfect for all painting, polishing, cleaning and preparation work. Designed for use in paint shops. Exchangeable glass lens and resistant to all types of solvent, even when cleaned every day.
MULTIMATCH R. Powerful, portable battery work light with continuous CCT SCAN function. Display at the back,
showing battery capacity and remaining runtime. Integral adjustment base for direct mounting on Scangrip stand 081252 1.35-3.
With stepless CCT SCAN function. When activated, the lamp automatically scans the surface of the object with the entire colour spectrum range. Locking is possible at any time. Ideal for detecting paint defects.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Charging cable.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart