Cable reel for F, B, PL, CZ, Type: 10N

Article no.: 081195 10N
Price per 1 Piece (26.50 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
16 pieces in stock 16 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Plug type, input E
Cable length 10 m
Cable class H07RN-F
Cable structure 3G1,5
AC supply voltage 250 V
IP index of protection IP24
Power supply mains-powered
Index of protection / protection class IP degree of protection
Power when unrolled 2,000 W
Can be swivelled up to 150 degrees
Type of product cable reel
Area of application indoor use
Characteristics can be swivelled; splash-proof; suitable for wall-mounting; overload protection
Material of the housing plastic
Width of housing 185 mm
Depth of the housing 325 mm
Height of the housing 275 mm
Material cable neoprene

Identification & Classification

Article number 081195 10N
EAN / GTIN 4003644016976
Manufacturer number FKBZ10NT
Manufacturer/responsible person HEDI GmbH Eelektro- und Gerätebau, Schoeneggweg 17, 87725 Babenhausen, Germany, www.hedi.de

Description

Version:

Cable reel with guided automatic draw-in and roll-up, with multiple stop points per revolution. High-impact enclosed plastic housing. Thermal overload cut-out, sturdy H07RN-F neoprene cable with connection point.
Easy to mount on the wall or ceiling with 150° pivoting range.

Function:

IP24: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided.

Application:

Improved ergonomics by relieving cable tension, and for ensuring tidiness and avoiding the risk of accidents and injuries due to cables lying on the ground.

Note:

For spring return hose reels see No. 080066 to 080079.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart