{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Power supply | Pneumatic | |
| Manufacturer's designation | MiniExtreme 76 mm | |
| maximum speed | 12,000 rpm | |
| maximum air consumption | 538 l/min | |
| Backing pad ⌀ | 76 mm | |
| Type of extraction | External | |
| Stroke | 5 mm | |
| Weight | 0.7 kg | |
| Operating noise | 75 dB(A) | |
| maximum vibration to EN | 8.78 m/s2 | |
| Type of product | Orbital sander |
| Article number | 079656 X31V | |
| EAN / GTIN | 616026002920 | |
| Manufacturer number | X31V | |
| Manufacturer/responsible person | Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com |