{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Maximum air consumption | 396 l/min | |
| Manufacturer’s designation | Dynaorbital 152mm | |
| Power supply | pneumatic | |
| Diameter of abrasive disc | 150 mm | |
| Max. speed | 12,000 min-1 | |
| Stroke | 2.5 mm | |
| Type of extraction | own dust extraction | |
| Operating noise | 77 dB | |
| Special features | anti-vibration system | |
| Max. vibration to EN | 2.5 m/s2 | |
| Type of product | random orbital sander | |
| Total weight | 0.6 kg |
| Article number | 079656 59043 | |
| EAN / GTIN | 616026590434 | |
| Manufacturer number | 59043 INCL. 95675 + 50617 | |
| Manufacturer/responsible person | Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com |