Alternative article:

Pneumatic impact wrench 3/8 inch − 1/2 inch, Type: 7739

Article no.: 079202 7739
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
8 pieces in stock 8 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Min. torque, 1 68 Nm
Connection thread NPT
Compressed air connection 1/4 in
Recommended hose size (internal diameter) 10 mm
Maximum air consumption 564 l/min
Max. speed, 1 9,900 min-1
Max. torque, 1 414 Nm
Manufacturer’s designation 7739
Packaging loose
Power supply pneumatic
Colour black; silver
Max. screw size M20
With impact function yes
Size 1/2
Type of product impact wrench
Overall length 163 mm
Torque 1
Revolution speed 1
Type of toolholder square
Max. vibration to EN 6.4 m/s2
Operating noise 92 dB
Reversible yes
Total weight 1.2 kg

Identification & Classification

Article number 079202 7739
EAN / GTIN 015451591304
Manufacturer number 8941077390
Manufacturer/responsible person Desoutter GmbH, Edmund-Seng-Straße 3-5, 63477 Maintal, Germany, www.desouttertools.com

Description

Version:

Robust impact wrench with convenient one-hand changeover using Side-2-Side technology, composite casing with thermal insulation properties and robust double hammer impact drive. Balanced weight distribution for more comfortable working. Exhaust air is directed downwards through the handle. Tightening power can be regulated in steps.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart