{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Min. torque, 1 | 407 Nm | |
| Connection thread | NPT | |
| Compressed air connection | 3/8 in | |
| Recommended hose size (internal diameter) | 13 mm | |
| Maximum air consumption | 882 l/min | |
| Max. speed, 1 | 6,500 min-1 | |
| Max. torque, 1 | 1,460 Nm | |
| Manufacturer’s designation | 7769 | |
| Power supply | pneumatic | |
| Max. screw size | M30 | |
| With impact function | yes | |
| Size | 3/4 | |
| Type of product | impact wrench | |
| Overall length | 200 mm | |
| Torque | 1 | |
| Revolution speed | 1 | |
| Type of toolholder | square | |
| Max. vibration to EN | 12.6 m/s2 | |
| Operating noise | 97 dB | |
| Special features / equipment | with belt hook | |
| Reversible | yes | |
| Total weight | 3.15 kg |
| Article number | 079202 7769 | |
| EAN / GTIN | 015451779610 | |
| Manufacturer number | 8941077691 | |
| Manufacturer/responsible person | Desoutter GmbH, Edmund-Seng-Straße 3-5, 63477 Maintal, Germany, www.desouttertools.com |