{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Interface position | on the machine | |
| Dry machining | suitable | |
| Cooling lubricant | no | |
| Series | Drytech | |
| Cutter diameter Dc | 203 mm | |
| Diameter of mounting hole D3 | 25.4 mm | |
| Cutting width B | 1.7 mm | |
| Number of cutters (peripheral side) Z | 42 | |
| Tool material | Carbide | |
| Machining group | M (stainless steel) | |
| Interface | joint 1 | |
| Tool version | steel support with soldered hard material cutter inserts to DIN ISO 513 (Hx, Cx, Bx, Dx) | |
| Machining method | parting-off milling (FTR) | |
| Type of product | circular saw blade |
| Article number | 078243 42 | |
| EAN / GTIN | 4260052466995 | |
| Manufacturer/responsible person | JEPSON Power GmbH, Ernst-Abbe-Straße 5, 52249 Eschweiler, Germany, www.jepson.de |