{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Tool material | Carbide | |
| Blade ⌀ D | 230 mm | |
| Bore ⌀ | 25.4 mm | |
| suitable for | 078234 size 8230 | |
| Suitable for material | INOX | |
| Number of teeth | 48 | |
| No. of teeth optimised for | Universal | |
| Width of cut B | 2 mm | |
| Type of product | Circular saw blade |
| Article number | 078239 48 | |
| EAN / GTIN | 4260052463291 | |
| Manufacturer number | 72123048I | |
| Manufacturer/responsible person | JEPSON Power GmbH, Ernst-Abbe-Straße 5, 52249 Eschweiler, Germany, www.jepson.de |