Cordless pipe cutter, Type: 4933498374

Article no.: 078218 4933498374
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
1 pieces in stock 1 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 12 V
Speed range 0 rpm - 330 rpm
maximum pipe ⌀ copper 35 mm - 54 mm
maximum pipe ⌀ stainless steel 35 mm - 54 mm
Weight 3 kg
maximum vibration to EN <2.5 m/s2
Power supply Battery-powered
Type of product Pipe cutters

Identification & Classification

Article number 078218 4933498374
EAN / GTIN 4058546522438
Manufacturer number 4933472022
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 Hilden, Germany, www.milwaukeetool.de

Description

Version:

Compact cordless pipe cutter with stainless cutting head. Automatic adaptation to the pipe ⌀.
Minimum wall distance 43 mm. Suitable for stainless steel, C-steel and copper pipes. The viewing window on the cutting mechanism and the built-in lighting allow the user to cut the pipe precisely.

Description:

The Milwaukee M12™ PCSS54 XL is a professional cordless pipe cutter designed specifically for precise cuts on stainless steel, carbon steel and copper pipes. As a powerful cordless pipe cutter, the device is ideal for installers and sanitary, heating, air conditioning specialists who expect maximum efficiency and clean cutting results. In this version, the tool is supplied without a rechargeable battery or charger.

The high-performance motor with 330 rpm enables stainless steel pipes with a diameter of up to 54 mm to be cut in less than 30 seconds. The automatically locking cutting mechanism requires only 43 mm of working space, which is particularly beneficial in confined installation areas. The automatically adjustable jaws adapt themselves to pipe sizes of 35, 42 and 54 mm, making work considerably easier.

The robust, all-metal-sealed front section and the corrosion-resistant cutting head ensure a long service life. An integrated viewing window and bright LED lighting facilitate precise cuts even in poor lighting conditions. The device also features a practical charge status display. The brushless motor combined with REDLINK™ electronics ensures maximum durability and performance.

The cordless pipe cutter is fully compatible with all Milwaukee M12™ system batteries, offering maximum flexibility for users who want to utilise their existing rechargeable batteries. The scope of delivery includes a replacement cutting wheel, a retaining clip and an oil tube – perfectly prepared for immediate use.

Supplied with:

Delivered in a box, without rechargeable battery and without charger.

Note:

See No. 073801 – No. 073840 for suitable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart