{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| suitable battery - supplier / battery type / voltage | Milwaukee type B 12 V | |
| Number of rechargeable batteries contained | 0 | |
| Type of rechargeable battery | Lithium-ion | |
| Battery voltage | 12 V | |
| Speed range | 0 rpm - 330 rpm | |
| maximum pipe ⌀ copper | 35 mm - 54 mm | |
| maximum pipe ⌀ stainless steel | 35 mm - 54 mm | |
| Weight | 3 kg | |
| maximum vibration to EN | <2.5 m/s2 | |
| Power supply | Battery-powered | |
| Type of product | Pipe cutters |
| Article number | 078218 4933498374 | |
| EAN / GTIN | 4058546522438 | |
| Manufacturer number | 4933472022 | |
| Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |