{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cable length | 4 m | |
| Cable class | H07RN-F | |
| Power consumption | 1,200 W | |
| Manufacturer’s designation | WPO 14-25 E | |
| Power supply | mains-powered | |
| Diameter of polishing tool max. | 250 mm | |
| Min. speed | 900 min-1 | |
| Max. speed | 2,500 min-1 | |
| Connection thread | M14 | |
| Output power | 750 W | |
| Special features | restart block; soft start; variable speed | |
| Max. vibration to EN | 3.5 m/s2 | |
| Type of product | polishing machine | |
| Total weight | 2.4 kg |
| Article number | 077712 72214900 | |
| EAN / GTIN | 4014586862729 | |
| Manufacturer number | 72214900230 | |
| Manufacturer/responsible person | C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 Schwäbisch Gmünd-Bargau, Germany, www.fein.de |